Flange Nut, 1/2-20, Case Hardened Steel, Zinc Clear Trivalent, 1.111 in Hex Wd

  • Mfr # NUTH13-0500-0437CH13

  • Zoro # G113330916


product price:  $0.27
/ea
Sold in multiples of 63 for $17.01

Key Features

Material
Case Hardened Steel
Finish
Zinc Clear Trivalent
Hex Width
1.111 in
Standards
ASME B18.16.4
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH13-0500-0437CH13
Zoro #
G113330916
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2-20
Hex Width
1.111 in
Nut Height
0.437 in

Details

Item
Flange Nut
Material
Case Hardened Steel
Finish
Zinc Clear Trivalent
Standards
ASME B18.16.4
System of Measurement
Inch
Thread Type
UNF

Description

Flange Hex Nuts Serrated Fine Thread 1/2-20 x 7/16 in Case Hardened Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products