Flange Nut, 5/8-11, Case Hardened Steel, Zinc Clear Trivalent, 1.391 in Hex Wd
- Mfr # NUTH12-0625-0562CH13
- Zoro # G613330607
product price:Â
$
0.44
/ea
Sold in multiples of 39 for
$17.16
Key Features
Material
Case Hardened Steel
Finish
Zinc Clear Trivalent
Hex Width
1.391 in
Flange Diameter
1.905 in
Standards
ASME B18.16.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUTH12-0625-0562CH13
- Zoro #
- G613330607
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 5/8-11
- Hex Width
- 1.391 in
- Flange Diameter
- 1.905 in
- Nut Height
- 0.562 in
Details
- Item
- Flange Nut
- Material
- Case Hardened Steel
- Finish
- Zinc Clear Trivalent
- Standards
- ASME B18.16.4
- System of Measurement
- Inch
- Thread Type
- UNC
Description
Flange Hex Nuts Serrated Coarse Thread 5/8-18 x 9/16 in Case Hardened Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.