Flange Nut, M16 x 2.00, Steel, Class 8.8, Zinc Clear Trivalent, 35.67 mm Hex Wd

  • Mfr # NUTH0B-M160-0160D553

  • Zoro # G413331149


product price:  $0.61
/ea
Sold in multiples of 25 for $15.25

Key Features

Thread Size
M16 x 2.00
Material
Steel
Material Grade/Class
Class 8.8
Finish
Zinc Clear Trivalent
Hex Width
35.67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH0B-M160-0160D553
Zoro #
G413331149
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16 x 2.00
Hex Width
35.67 mm
Flange Diameter
34.5 mm
Nut Height
16 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8.8
Finish
Zinc Clear Trivalent
Standards
DIN 6923
System of Measurement
Metric
Thread Type
Coarse

Description

Flange Hex Nuts Non Serrated Coarse Thread 16.0 x 2.00 x 16.0 mm DIN 6923 Class 8.8 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.