Flange Nut, M5 x 0.80, Steel, Class 8.8, Zinc Yellow Hexavalent, 11.78 mm Hex Wd

  • Mfr # NUTH12-M050-0050D556

  • Zoro # G013330665


product price:  $0.06
/ea
Sold in multiples of 500 for $30.00

Key Features

Material
Steel
Material Grade/Class
Class 8.8
Finish
Zinc Yellow Hexavalent
Hex Width
11.78 mm
Flange Diameter
11.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH12-M050-0050D556
Zoro #
G013330665
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5 x 0.80
Hex Width
11.78 mm
Flange Diameter
11.8 mm
Nut Height
5 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8.8
Finish
Zinc Yellow Hexavalent
Standards
DIN 6923
System of Measurement
Metric
Thread Type
Coarse

Description

Flange Hex Nuts Serrated Coarse Thread 5.0 x 0.80 x 5.0 mm DIN 6923 Class 8.8 Steel Zinc Yellow Hexavalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.