Flange Nut, M8 x 1.25, Steel, Class 8.8, Plain, 19.23 mm Hex Wd

  • Mfr # NUTH12-M080-0080D55P

  • Zoro # G513331070


product price: $0.10
/ea
Sold in multiples of 150 for $15.00

Key Features

Material
Steel
Material Grade/Class
Class 8.8
Finish
Plain
Hex Width
19.23 mm
Flange Diameter
17.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH12-M080-0080D55P
Zoro #
G513331070
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8 x 1.25
Hex Width
19.23 mm
Flange Diameter
17.9 mm
Nut Height
8 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8.8
Finish
Plain
Standards
DIN 6923
System of Measurement
Metric
Thread Type
Coarse

Description

Flange Hex Nuts Serrated Coarse Thread 8.0 x 1.25 x 8.0 mm DIN 6923 Class 8.8 Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.