Flange Nut, M8 x 1.25, Steel, Class 8.8, Zinc Yellow Hexavalent, 19.23 mm Hex Wd

  • Mfr # NUTH12-M080-0080D556

  • Zoro # G113331272


product price:  $0.10
/ea
Sold in multiples of 167 for $16.70

Key Features

Material
Steel
Material Grade/Class
Class 8.8
Finish
Zinc Yellow Hexavalent
Hex Width
19.23 mm
Flange Diameter
17.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH12-M080-0080D556
Zoro #
G113331272
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8 x 1.25
Hex Width
19.23 mm
Flange Diameter
17.9 mm
Nut Height
8 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8.8
Finish
Zinc Yellow Hexavalent
Standards
DIN 6923
System of Measurement
Metric
Thread Type
Coarse

Description

Flange Hex Nuts Serrated Coarse Thread 8.0 x 1.25 x 8.0 mm DIN 6923 Class 8.8 Steel Zinc Yellow Hexavalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products