Flat Washer, For Screw Size 1/4 in , Steel Zinc Yellow Finish

  • Mfr # 448002

  • Zoro # G415676712


product price:  $32.19
/pk 100, $0.32/ea
Sold in multiples of 10 for $321.90

Key Features

Material
Steel
Finish
Zinc Yellow
Minimum Thickness
3/64 in
Maximum Thickness
5/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448002
Zoro #
G415676712
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4 in
Outside Diameter
5/8 in
Minimum Thickness
3/64 in
Maximum Thickness
5/64 in
Inside Diameter
0.25 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Color
Yellow
Material Grade/Class
Grade L9
Dimensional Standards
ASME B18.21.1
Type
SAE Flat Washer
Industry Standards
SAE Standards
Material Quality Standards
SAE

Description

Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade L9, Finish Zinc Yellow, For Screw Size 1/4 in, Inside Diameter 0.25 in, Outside Diameter 5/8 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Yellow, Industry Standards SAE Standards, Material Quality Standards SAE, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.