Shop HUYETT
See all product information
Create Account
Flat Washer, For Screw Size 5/16 in , Steel Zinc Yellow Finish
- Mfr # 448004
- Zoro # G315676744
product price:Â
$
39.49
/pk of 100, $0.39/ea
Sold in multiples of 9Â pks for
$355.41
Key Features
Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448004
- Zoro #
- G315676744
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.21.1
- Type
- SAE Flat Washer
- Material Grade/Class
- Grade L9
- Industry Standards
- SAE Standards
- Color
- Yellow
- Material Quality Standards
- SAE
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- For Screw Size
- 5/16 in
- Outside Diameter
- 11/16 in
- Minimum Thickness
- 0.051 in
- Maximum Thickness
- 0.08 in
- Inside Diameter
- 0.313 in
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade L9, Finish Zinc Yellow, For Screw Size 5/16 in, Inside Diameter 0.313 in, Outside Diameter 11/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Yellow, Industry Standards SAE Standards, Material Quality Standards SAE, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.