Flat Washer, For Screw Size 5/16 in , Steel Zinc Yellow Finish

  • Mfr # 447004

  • Zoro # G515676766


product price:  $55.69
/pk 100, $0.56/ea
Sold in multiples of 4 for $222.76

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
7/8 in
Minimum Thickness
1/16 in
Maximum Thickness
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447004
Zoro #
G515676766
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16 in
Outside Diameter
7/8 in
Minimum Thickness
1/16 in
Maximum Thickness
7/64 in
Inside Diameter
0.313 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Industry Standards
USS Standards
Material Grade/Class
Grade L9
Color
Yellow
Made in North America
Made in North America
Type
USS Flat Washer
Dimensional Standards
ASME B18.21.1
Material Quality Standards
USS

Description

Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade L9, Finish Zinc Yellow, For Screw Size 5/16 in, Inside Diameter 0.313 in, Outside Diameter 7/8 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Color Yellow, Industry Standards USS Standards, Made in North America Made in North America, Material Quality Standards USS, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.