Flat Washer, For Screw Size 7/16 in , Steel Zinc Yellow Finish

  • Mfr # 448008

  • Zoro # G815676671


product price:  $35.29
/pk 50, $0.71/ea
Sold in multiples of 6 for $211.74

Key Features

Material
Steel
Finish
Zinc Yellow
Minimum Thickness
3/64 in
Maximum Thickness
5/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448008
Zoro #
G815676671
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/16 in
Outside Diameter
15/16 in
Minimum Thickness
3/64 in
Maximum Thickness
5/64 in
Inside Diameter
0.438 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
Color
Yellow
Type
SAE Flat Washer
Industry Standards
SAE Standards
Material Grade/Class
Grade L9
Material Quality Standards
SAE

Description

Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade L9, Finish Zinc Yellow, For Screw Size 7/16 in, Inside Diameter 0.438 in, Outside Diameter 15/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Yellow, Industry Standards SAE Standards, Material Quality Standards SAE, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.