Hex Nut, 1-8, Medium Carbon Steel, Grade 2H, Zinc Clear Trivalent, 0.984 in Ht

  • Mfr # NUTH4A-1000-0984A183

  • Zoro # G113331333


product price:  $2.39
/ea
Sold in multiples of 7 for $16.73

Key Features

Material
Medium Carbon Steel
Material Grade/Class
Grade 2H
Finish
Zinc Clear Trivalent
Hex Height
0.984 in
Hex Width
2.3875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH4A-1000-0984A183
Zoro #
G113331333
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-8
Hex Height
0.984 in
Hex Width
2.3875 in

Details

Item
Hex Nut
Material
Medium Carbon Steel
Material Grade/Class
Grade 2H
Finish
Zinc Clear Trivalent
Standards
ASTM A194, SA194, ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Structural Grade Hex Nuts Coarse Thread 1-8 x 63/64 in ASTM A194/SA194 Grade 2H Medium Carbon Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.