Shop HUYETT
See all product information
Create Account
Hitch Pw/Lynch Pin & chain, SH, Zn Yelw, .375 Dia x 4 Eff L x 4.375 Shk L x .156 Hole Dia
- Mfr # HPL-0375-4000S
- Zoro # G123408360
product price:Â
$
14.49
/ea
Sold in multiples of 5 for
$72.45
Key Features
Material
Medium Carbon Steel
Usable Length
4 in
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPL-0375-4000S
- Zoro #
- G123408360
- UPC #
- -
- Country of Origin
- India
- Material
- Medium Carbon Steel
- Finish
- Zinc Yellow
- Item
- Square Handle Hitch Pin
Dimensions
- Usable Length
- 4 in
- Pin Diameter
- 3/8 in
- Shank Length
- 4-3/8 in
Description
Hitch Pin with Lynch Pin & Chain - Square Handle - Zinc Yellow Medium Carbon Steel - 0.375 in Dia x 4.000 in Effective Length x 4.375 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.