Shop HUYETT
See all product information
Create Account
Lynch Pin, Standard Duty, Zinc Yellow Carbon Steel, 0.250 in Dia x 1.750 in L x 2.000 in Shank L
- Mfr # LP-250-1750
- Zoro # G823402439
product price:Â
$
1.65
/ea
Sold in multiples of 15 for
$24.75
Key Features
Material
Carbon Steel
Shank Length
2 in
Length
1-3/4 in
Shank Diameter
1/4 in
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LP-250-1750
- Zoro #
- G823402439
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Length
- 2 in
- Length
- 1-3/4 in
- Shank Diameter
- 1/4 in
Details
- Material
- Carbon Steel
- Item
- Standard Lynch Pin
- Finish
- Zinc Yellow
Description
Lynch Pin, Standard Duty - Zinc Yellow Carbon Steel - 0.250 in Dia x 1.750 in Length x 2.000 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.