Shop HUYETT
See all product information
Create Account
Lynch Pin w/chain, Standard Duty, Zinc Yellow, 0.312 in Dia x 2.062 in L x 2.344 in Shank L
- Mfr # LPC-312-2062
- Zoro # G423423186
product price:Â
$
6.39
/ea
Sold in multiples of 15 for
$95.85
Key Features
Material
Carbon Steel
Length
2-1/16 in
Shank Diameter
5/16 in
Shank Length
2-11/32 in
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPC-312-2062
- Zoro #
- G423423186
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 2-1/16 in
- Shank Diameter
- 5/16 in
- Shank Length
- 2-11/32 in
Details
- Material
- Carbon Steel
- Finish
- Zinc Yellow
- Item
- Standard Lynch Pin
Description
Lynch Pin with Chain, Standard Duty - Zinc Yellow Carbon Steel - 0.312 in Dia x 2.062 in Length x 2.344 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.