Pull Ring Pin, Zinc Plated Low Carbon Steel, 0.625 in Dia
- Mfr # PRPNL-625-ZC
- Zoro # G723422797
product price:Â
$
18.95
/ea
Sold in multiples of 10 for
$189.50
Key Features
Finish
Zinc Plated
Pin Dia.
5/8 in
Material
12L14 Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRPNL-625-ZC
- Zoro #
- G723422797
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Zinc Plated
- Item
- Pull Ring Pin
- Material
- 12L14 Steel
- Color
- Silver
Dimensions
- Pin Dia.
- 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.