Quick Release Pin, T Handle (Orange), 17-4 PH Stainless Steel, 0.375 in Dia x 2.500 in Usable Length
- Mfr # PLTO-0375-2500
- Zoro # G423411558
product price:Â
$
46.55
/ea
Sold in multiples of 10 for
$465.50
Key Features
Pin Dia.
3/8 in
Finish
Cadmium Plated
Material Grade
4130
Length
2-1/2 in
Material
4130 Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLTO-0375-2500
- Zoro #
- G423411558
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Cadmium Plated
- Material Grade
- 4130
- Item
- T-Handle Positive Lock Pin
- Material
- 4130 Alloy Steel
- Color
- Silver
Dimensions
- Pin Dia.
- 3/8 in
- Length
- 2-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.