Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 302/304 SS, 0.062 in Dia x 0.562 in Length x 0.012 in Wall
- Mfr # SPS3-062-0562
- Zoro # G823412940
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Material
302/304 Stainless Steel
Material Grade/Class
302/304
Double Shear Strength (Lbs.)
250 lb
Standards
ASME B18.8.2
Wall Thickness
0.012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3-062-0562
- Zoro #
- G823412940
- UPC #
- -
- Country of Origin
- United States
- Material
- 302/304 Stainless Steel
- Material Grade/Class
- 302/304
- Double Shear Strength (Lbs.)
- 250 lb
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
Dimensions
- Wall Thickness
- 0.012 in
- Shank Length
- 9/16 in
- Pin Diameter
- 1/16 in
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.062 in Dia x 0.562 in Length x 0.012 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.