Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.078 in Dia x 0.875 in L x 0.018 in Wall
- Mfr # SPPH-078-0875
- Zoro # G823408066
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Pin Diameter
5/64 in
Double Shear Strength (Lbs.)
800 lb
Rockwell Hardness
HV 458-560
Material Grade/Class
1070-1095
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-078-0875
- Zoro #
- G823408066
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 800 lb
- Rockwell Hardness
- HV 458-560
- Material Grade/Class
- 1070-1095
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1095 High Carbon Steel
- Finish
- Phosphate Coated
Dimensions
- Pin Diameter
- 5/64 in
- Shank Length
- 7/8 in
- Wall Thickness
- 0.018 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.078 in Dia x 0.875 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.