Slotted Spring Pin, Standard Duty, 302/304 SS, 0.125 in Dia x 0.938 in Length x 0.028 in Wall
- Mfr # SPS3-125-0937
- Zoro # G423413323
product price:Â
$
0.28
/ea
Sold in multiples of 100 for
$28.00
Key Features
Pin Diameter
1/8 in
Double Shear Strength (Lbs.)
1090 lb
Material
302/304 Stainless Steel
Shank Length
15/16 in
Wall Thickness
0.028 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3-125-0937
- Zoro #
- G423413323
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 15/16 in
- Wall Thickness
- 0.028 in
Details
- Double Shear Strength (Lbs.)
- 1090 lb
- Material
- 302/304 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Finish
- Plain
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.125 in Dia x 0.938 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.