Slotted Spring Pin, Standard Duty, 410/420 SS, 0.125 in Dia x 1.625 in L x 0.028 in Wall
- Mfr # MS171539
- Zoro # G123409756
product price:Â
$
0.47
/ea
Sold in multiples of 100 for
$47.00
Key Features
Finish
Plain
Wall Thickness
0.028 in
Material
410/420 Stainless Steel
Standards
MS171539
Double Shear Strength (Lbs.)
2100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171539
- Zoro #
- G123409756
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 410/420 Stainless Steel
- Standards
- MS171539
- Double Shear Strength (Lbs.)
- 2100 lb
- Rockwell Hardness
- HRC 43-52
Dimensions
- Pin Diameter
- 1/8 in
- Wall Thickness
- 0.028 in
- Shank Length
- 1-5/8 in
Description
Mil. Spec. MS171539 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.125 in Dia x 1.625 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.