Slotted Spring Pin, Standard Duty, 410/420 SS, 0.094 in Dia x 0.500 in L x 0.022 in Wall
- Mfr # MS171496
- Zoro # G023401379
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Material
410/420 Stainless Steel
Finish
Plain
Double Shear Strength (Lbs.)
1000 lb
Rockwell Hardness
HRC 43-52
Wall Thickness
0.022 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171496
- Zoro #
- G023401379
- UPC #
- -
- Country of Origin
- United States
- Material
- 410/420 Stainless Steel
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 1000 lb
- Rockwell Hardness
- HRC 43-52
- Standards
- MS171496
Dimensions
- Shank Length
- 1/2 in
- Pin Diameter
- 3/32 in
- Wall Thickness
- 0.022 in
Description
Mil. Spec. MS171496 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.094 in Dia x 0.500 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.