Slotted Spring Pin, Standard Duty, 410/420 SS, 0.250 in Dia x 1.125 in L x 0.048 in Wall
- Mfr # MS171655
- Zoro # G523417245
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Standards
MS171655
Material
410/420 Stainless Steel
Wall Thickness
0.048 in
Finish
Plain
Rockwell Hardness
HRC 43-52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171655
- Zoro #
- G523417245
- UPC #
- -
- Country of Origin
- United States
- Standards
- MS171655
- Material
- 410/420 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Rockwell Hardness
- HRC 43-52
- Double Shear Strength (Lbs.)
- 7700 lb
Dimensions
- Shank Length
- 1-1/8 in
- Pin Diameter
- 1/4 in
- Wall Thickness
- 0.048 in
Description
Mil. Spec. MS171655 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.250 in Dia x 1.125 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.