Slotted Spring Pin, Standard Duty, 410/420 SS, 0.312 in Dia x 1.375 in L x 0.062 in Wall
- Mfr # MS171687
- Zoro # G823421195
product price:Â
$
1.89
/ea
Sold in multiples of 100 for
$189.00
Key Features
Wall Thickness
1/16 in
Double Shear Strength (Lbs.)
11500 lb
Rockwell Hardness
HRC 43-52
Finish
Plain
Material
410/420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171687
- Zoro #
- G823421195
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 11500 lb
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HRC 43-52
- Finish
- Plain
- Material
- 410/420 Stainless Steel
- Standards
- MS171687
Dimensions
- Pin Diameter
- 5/16 in
- Wall Thickness
- 1/16 in
- Shank Length
- 1-3/8 in
Description
Mil. Spec. MS171687 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.312 in Dia x 1.375 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.