Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.188 in Dia x 0.750 in L x 0.040 in Wall
- Mfr # MS171590
- Zoro # G223410218
product price:Â
$
0.39
/ea
Sold in multiples of 100 for
$39.00
Key Features
Finish
Plain
Double Shear Strength (Lbs.)
4400 lb
Material
410/420 Stainless Steel
Wall Thickness
0.04 in
Standards
MS171590
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171590
- Zoro #
- G223410218
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 4400 lb
- Material
- 410/420 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- MS171590
- Rockwell Hardness
- HRC 43-52
Dimensions
- Shank Length
- 3/4 in
- Wall Thickness
- 0.04 in
- Pin Diameter
- 3/16 in
Description
Mil. Spec. MS171590 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.188 in Dia x 0.750 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.