Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Cad Plt High Carbon Steel, .062 Dia x .688 L x .012 Wall
- Mfr # MS16562-009
- Zoro # G423424275
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Wall Thickness
0.012 in
Rockwell Hardness
HRC 46-53
Double Shear Strength (Lbs.)
425 lb
Finish
Cadmium Plated
Standards
MS16562
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-009
- Zoro #
- G423424275
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HRC 46-53
- Double Shear Strength (Lbs.)
- 425 lb
- Finish
- Cadmium Plated
- Standards
- MS16562
- Material
- 1070-1090 High Carbon Steel
Dimensions
- Shank Length
- 11/16 in
- Wall Thickness
- 0.012 in
- Pin Diameter
- 1/16 in
Description
Mil. Spec. MS16562-009 Slotted Spring Pin, Standard Duty - Cadmium Plated High Carbon Steel - 0.062 in Dia x 0.688 in Length x 0.012 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.