Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Cad Plt High Carbon Steel, .188 Dia x 1.25 L x .040 Wall
- Mfr # MS16562-051
- Zoro # G923425130
product price:Â
$
0.62
/ea
Sold in multiples of 100 for
$62.00
Key Features
Wall Thickness
0.04 in
Finish
Cadmium Plated
Rockwell Hardness
HRC 46-53
Material
1070-1090 High Carbon Steel
Double Shear Strength (Lbs.)
4400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-051
- Zoro #
- G923425130
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Cadmium Plated
- Rockwell Hardness
- HRC 46-53
- Material
- 1070-1090 High Carbon Steel
- Double Shear Strength (Lbs.)
- 4400 lb
- Standards
- MS16562
Dimensions
- Wall Thickness
- 0.04 in
- Pin Diameter
- 3/16 in
- Shank Length
- 1-1/4 in
Description
Mil. Spec. MS16562-051 Slotted Spring Pin, Standard Duty - Cadmium Plated High Carbon Steel - 0.188 in Dia x 1.250 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.