Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Cad Plt High Carbon Steel, .375 Dia x 1.25 L x .077 Wall
- Mfr # MS16562-078
- Zoro # G823423373
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Material
1070-1090 High Carbon Steel
Wall Thickness
0.077 in
Finish
Cadmium Plated
Double Shear Strength (Lbs.)
17600 lb
Rockwell Hardness
HRC 46-53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-078
- Zoro #
- G823423373
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1090 High Carbon Steel
- Finish
- Cadmium Plated
- Double Shear Strength (Lbs.)
- 17600 lb
- Rockwell Hardness
- HRC 46-53
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- MS16562
Dimensions
- Wall Thickness
- 0.077 in
- Pin Diameter
- 3/8 in
- Shank Length
- 1-1/4 in
Description
Mil. Spec. MS16562-078 Slotted Spring Pin, Standard Duty - Cadmium Plated High Carbon Steel - 0.375 in Dia x 1.250 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.