Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.156 in Dia x 0.812 in Length x 0.032 in Wall
- Mfr # SPP-156-0812
- Zoro # G723403536
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
2750 lb
Material Grade/Class
1070-1080
Finish
Plain
Wall Thickness
0.032 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-156-0812
- Zoro #
- G723403536
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
- Double Shear Strength (Lbs.)
- 2750 lb
- Material Grade/Class
- 1070-1080
- Finish
- Plain
- Standards
- ASME B18.8.2
- Material
- 1070-1080 High Carbon Steel
Dimensions
- Shank Length
- 13/16 in
- Wall Thickness
- 0.032 in
- Pin Diameter
- 5/32 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.156 in Dia x 0.812 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.