Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.156 in Dia x 0.562 in Length x 0.032 in Wall
- Mfr # SPP-156-0562
- Zoro # G423401740
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Double Shear Strength (Lbs.)
2750 lb
Standards
ASME B18.8.2
Finish
Plain
Pin Diameter
5/32 in
Material
1070-1080 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-156-0562
- Zoro #
- G423401740
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 2750 lb
- Standards
- ASME B18.8.2
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1080 High Carbon Steel
- Material Grade/Class
- 1070-1080
- Rockwell Hardness
- HV 458-560
Dimensions
- Shank Length
- 9/16 in
- Pin Diameter
- 5/32 in
- Wall Thickness
- 0.032 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.156 in Dia x 0.562 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.