Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.312 in Dia x 1.750 in Length x 0.062 in Wall
- Mfr # SPP-312-1750
- Zoro # G923416176
product price:Â
$
0.83
/ea
Sold in multiples of 100 for
$83.00
Key Features
Double Shear Strength (Lbs.)
10800 lb
Material
1070-1080 High Carbon Steel
Pin Diameter
5/16 in
Material Grade/Class
1070-1080
Wall Thickness
0.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-312-1750
- Zoro #
- G923416176
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 10800 lb
- Material
- 1070-1080 High Carbon Steel
- Material Grade/Class
- 1070-1080
- Rockwell Hardness
- HV 458-560
- Finish
- Plain
Dimensions
- Pin Diameter
- 5/16 in
- Wall Thickness
- 0.062 in
- Shank Length
- 1-3/4 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.312 in Dia x 1.750 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.