Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.438 in Dia x 1.250 in Length x 0.077 in Wall
- Mfr # SPP-437-1250
- Zoro # G223415459
product price:Â
$
1.55
/ea
Sold in multiples of 100 for
$155.00
Key Features
Material
1070-1080 High Carbon Steel
Standards
ASME B18.8.2
Wall Thickness
0.077 in
Double Shear Strength (Lbs.)
19800 lb
Material Grade/Class
1070-1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPP-437-1250
- Zoro #
- G223415459
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.077 in
- Shank Length
- 1-1/4 in
- Pin Diameter
- 7/16 in
Details
- Material
- 1070-1080 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 19800 lb
- Material Grade/Class
- 1070-1080
- Finish
- Plain
- Rockwell Hardness
- HV 458-560
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.438 in Dia x 1.250 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.