Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.438 in Dia x 4.000 in Length x 0.077 in Wall
- Mfr # SPP-437-4000
- Zoro # G023416892
product price:Â
$
3.89
/ea
Sold in multiples of 100 for
$389.00
Key Features
Material Grade/Class
1070-1080
Material
1070-1080 High Carbon Steel
Wall Thickness
0.077 in
Standards
ASME B18.8.2
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPP-437-4000
- Zoro #
- G023416892
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.077 in
- Shank Length
- 4 in
- Pin Diameter
- 7/16 in
Details
- Material Grade/Class
- 1070-1080
- Material
- 1070-1080 High Carbon Steel
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 19800 lb
- Rockwell Hardness
- HV 458-560
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.438 in Dia x 4.000 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.