Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.438 in Dia x 3.750 in Length x 0.077 in Wall
- Mfr # SPP-437-3750
- Zoro # G723411357
product price:Â
$
3.65
/ea
Sold in multiples of 100 for
$365.00
Key Features
Standards
ASME B18.8.2
Finish
Plain
Pin Diameter
7/16 in
Double Shear Strength (Lbs.)
19800 lb
Wall Thickness
0.077 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-437-3750
- Zoro #
- G723411357
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 19800 lb
- Material
- 1070-1080 High Carbon Steel
- Rockwell Hardness
- HV 458-560
Dimensions
- Pin Diameter
- 7/16 in
- Shank Length
- 3-3/4 in
- Wall Thickness
- 0.077 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.438 in Dia x 3.750 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.