Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.438 in Dia x 2.000 in Length x 0.077 in Wall
- Mfr # SPP-437-2000
- Zoro # G823412674
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Rockwell Hardness
HV 458-560
Finish
Plain
Wall Thickness
0.077 in
Material
1070-1080 High Carbon Steel
Pin Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-437-2000
- Zoro #
- G823412674
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
- Finish
- Plain
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 19800 lb
- Standards
- ASME B18.8.2
Dimensions
- Shank Length
- 2 in
- Wall Thickness
- 0.077 in
- Pin Diameter
- 7/16 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.438 in Dia x 2.000 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.