Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.438 in Dia x 3.750 in L x 0.077 in Wall
- Mfr # SPS3P-437-3750
- Zoro # G523412912
product price:Â
$
7.79
/ea
Sold in multiples of 100 for
$779.00
Key Features
Standards
ASME B18.8.2
Wall Thickness
0.077 in
Finish
Plain
Pin Diameter
7/16 in
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-437-3750
- Zoro #
- G523412912
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Finish
- Plain
- Material
- 302/304 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 11500 lb
Dimensions
- Wall Thickness
- 0.077 in
- Shank Length
- 3-3/4 in
- Pin Diameter
- 7/16 in
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.438 in Dia x 3.750 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.