Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 8 mm Dia x 30 mm Length
- Mfr # SPM3P-080-030-I
- Zoro # G123409664
product price:Â
$
1.15
/ea
Sold in multiples of 125 for
$143.75
Key Features
Double Shear Strength (Lbs.)
42.8 kN
Finish
Plain
Material Grade/Class
302/304
Shank Length
30 mm
Standards
ISO 8752/EN 28752/DIN 1481
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPM3P-080-030-I
- Zoro #
- G123409664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 30 mm
- Pin Diameter
- 8 mm
Details
- Double Shear Strength (Lbs.)
- 42.8 kN
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Material Grade/Class
- 302/304
- Standards
- ISO 8752/EN 28752/DIN 1481
- Material
- 302/304 Stainless Steel
Description
ISO 8752 Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 8 mm Dia x 30 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.