Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.078 in Dia x 1.500 in Length x 0.018 in Wall
- Mfr # SPSP-078-1500
- Zoro # G123406274
product price:Â
$
0.34
/ea
Sold in multiples of 100 for
$34.00
Key Features
Material Grade/Class
420
Wall Thickness
0.018 in
Pin Diameter
5/64 in
Rockwell Hardness
HV 423-544
Double Shear Strength (Lbs.)
800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-078-1500
- Zoro #
- G123406274
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.018 in
- Pin Diameter
- 5/64 in
- Shank Length
- 1-1/2 in
Details
- Material Grade/Class
- 420
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 423-544
- Double Shear Strength (Lbs.)
- 800 lb
- Standards
- ASME B18.8.2
- Finish
- Passivated
- Material
- 420 Stainless Steel
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.078 in Dia x 1.500 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.