Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.188 in Dia x 1.375 in Length x 0.040 in Wall
- Mfr # SPSP-187-1375
- Zoro # G523404412
product price:Â
$
0.67
/ea
Sold in multiples of 100 for
$67.00
Key Features
Rockwell Hardness
HV 423-544
Material Grade/Class
420
Pin Diameter
3/16 in
Standards
ASME B18.8.2
Wall Thickness
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-187-1375
- Zoro #
- G523404412
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/16 in
- Wall Thickness
- 0.04 in
- Shank Length
- 1-3/8 in
Details
- Rockwell Hardness
- HV 423-544
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 420
- Standards
- ASME B18.8.2
- Material
- 420 Stainless Steel
- Finish
- Passivated
- Double Shear Strength (Lbs.)
- 4150 lb
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.188 in Dia x 1.375 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.