Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.312 in Dia x 3.500 in Length x 0.062 in Wall
- Mfr # SPSP-312-3500
- Zoro # G623416278
product price:Â
$
4.15
/ea
Sold in multiples of 100 for
$415.00
Key Features
Rockwell Hardness
HV 423-544
Pin Diameter
5/16 in
Finish
Passivated
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
10800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-312-3500
- Zoro #
- G623416278
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 423-544
- Finish
- Passivated
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 10800 lb
- Material
- 420 Stainless Steel
- Material Grade/Class
- 420
Dimensions
- Pin Diameter
- 5/16 in
- Shank Length
- 3-1/2 in
- Wall Thickness
- 0.062 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.312 in Dia x 3.500 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.