Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.312 in Dia x 1.500 in Length x 0.062 in Wall
- Mfr # SPSP-312-1500
- Zoro # G123407639
product price:Â
$
1.79
/ea
Sold in multiples of 100 for
$179.00
Key Features
Finish
Passivated
Pin Diameter
5/16 in
Material
420 Stainless Steel
Standards
ASME B18.8.2
Material Grade/Class
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-312-1500
- Zoro #
- G123407639
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.2
- Material Grade/Class
- 420
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 423-544
- Double Shear Strength (Lbs.)
- 10800 lb
Dimensions
- Shank Length
- 1-1/2 in
- Pin Diameter
- 5/16 in
- Wall Thickness
- 0.062 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.312 in Dia x 1.500 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.