Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.312 in Dia x 3.250 in Length x 0.062 in Wall
- Mfr # SPSP-312-3250
- Zoro # G923423006
product price:Â
$
3.75
/ea
Sold in multiples of 100 for
$375.00
Key Features
Material Grade/Class
420
Rockwell Hardness
HV 423-544
Pin Diameter
5/16 in
Wall Thickness
0.062 in
Double Shear Strength (Lbs.)
10800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-312-3250
- Zoro #
- G923423006
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 420
- Rockwell Hardness
- HV 423-544
- Double Shear Strength (Lbs.)
- 10800 lb
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Passivated
- Material
- 420 Stainless Steel
Dimensions
- Pin Diameter
- 5/16 in
- Wall Thickness
- 0.062 in
- Shank Length
- 3-1/4 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.312 in Dia x 3.250 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.