Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.438 in Dia x 3.000 in Length x 0.077 in Wall
- Mfr # SPSP-437-3000
- Zoro # G123415481
product price:Â
$
7.49
/ea
Sold in multiples of 100 for
$749.00
Key Features
Double Shear Strength (Lbs.)
19800 lb
Material
420 Stainless Steel
Standards
ASME B18.8.2
Wall Thickness
0.077 in
Pin Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-437-3000
- Zoro #
- G123415481
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 19800 lb
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.2
- Finish
- Passivated
- Material Grade/Class
- 420
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 423-544
Dimensions
- Wall Thickness
- 0.077 in
- Pin Diameter
- 7/16 in
- Shank Length
- 3 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.438 in Dia x 3.000 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.