Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.500 in Dia x 4.000 in Length x 0.094 in Wall
- Mfr # SPSP-500-4000
- Zoro # G723416901
product price:Â
$
10.89
/ea
Sold in multiples of 100 for
$1,089.00
Key Features
Finish
Passivated
Material
420 Stainless Steel
Pin Diameter
1/2 in
Double Shear Strength (Lbs.)
27100 lb
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-500-4000
- Zoro #
- G723416901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/2 in
- Wall Thickness
- 0.094 in
- Shank Length
- 4 in
Details
- Finish
- Passivated
- Material
- 420 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 27100 lb
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 423-544
- Material Grade/Class
- 420
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.500 in Dia x 4.000 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.