Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.078 in Dia x 1.25 in L x 0.018 in Wall
- Mfr # SPPH-078-1250
- Zoro # G823421447
product price:Â
$
0.20
/ea
Sold in multiples of 100 for
$20.00
Key Features
Double Shear Strength (Lbs.)
800 lb
Finish
Phosphate Coated
Material Grade/Class
1070-1095
Pin Diameter
5/64 in
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-078-1250
- Zoro #
- G823421447
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 800 lb
- Finish
- Phosphate Coated
- Material Grade/Class
- 1070-1095
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.2
Dimensions
- Shank Length
- 1-1/4 in
- Pin Diameter
- 5/64 in
- Wall Thickness
- 0.018 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.078 in Dia x 1.250 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.