Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.094 in Dia x 0.312 in L x 0.022 in Wall
- Mfr # SPPH-093-0312
- Zoro # G823405423
product price:Â
$
0.08
/ea
Sold in multiples of 100 for
$8.00
Key Features
Double Shear Strength (Lbs.)
775 lb
Standards
ASME B18.8.2
Wall Thickness
0.022 in
Pin Diameter
3/32 in
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-093-0312
- Zoro #
- G823405423
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 775 lb
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-545
- Finish
- Phosphate Coated
- Material
- 1070-1095 High Carbon Steel
- Material Grade/Class
- 1070-1095
Dimensions
- Wall Thickness
- 0.022 in
- Shank Length
- 5/16 in
- Pin Diameter
- 3/32 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.094 in Dia x 0.312 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.