Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.094 in Dia x 0.625 in L x 0.022 in Wall
- Mfr # SPPH-093-0625
- Zoro # G823400909
product price:Â
$
0.11
/ea
Sold in multiples of 100 for
$11.00
Key Features
Finish
Phosphate Coated
Material
1070-1095 High Carbon Steel
Wall Thickness
0.022 in
Material Grade/Class
1070-1095
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-093-0625
- Zoro #
- G823400909
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.022 in
- Shank Length
- 5/8 in
- Pin Diameter
- 3/32 in
Details
- Finish
- Phosphate Coated
- Material
- 1070-1095 High Carbon Steel
- Material Grade/Class
- 1070-1095
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 775 lb
- Rockwell Hardness
- HV 420-545
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.094 in Dia x 0.625 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.