Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.094 in Dia x 0.375 in L x 0.022 in Wall
- Mfr # SPPH-093-0375
- Zoro # G523402906
product price:Â
$
0.08
/ea
Sold in multiples of 100 for
$8.00
Key Features
Pin Diameter
3/32 in
Finish
Phosphate Coated
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
775 lb
Material Grade/Class
1070-1095
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-093-0375
- Zoro #
- G523402906
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Phosphate Coated
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 775 lb
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HV 420-545
- Material
- 1070-1095 High Carbon Steel
Dimensions
- Pin Diameter
- 3/32 in
- Shank Length
- 3/8 in
- Wall Thickness
- 0.022 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.094 in Dia x 0.375 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.