Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.094 in Dia x 0.75 in L x 0.022 in Wall
- Mfr # SPPH-093-0750
- Zoro # G423401009
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Rockwell Hardness
HV 420-545
Wall Thickness
0.022 in
Finish
Phosphate Coated
Pin Diameter
3/32 in
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-093-0750
- Zoro #
- G423401009
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.022 in
- Shank Length
- 3/4 in
- Pin Diameter
- 3/32 in
Details
- Rockwell Hardness
- HV 420-545
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Phosphate Coated
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 775 lb
- Material Grade/Class
- 1070-1095
- Standards
- ASME B18.8.2
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.094 in Dia x 0.750 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.