Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.188 in Dia x 0.875 in L x 0.040 in Wall
- Mfr # SPPH-187-0875
- Zoro # G123413708
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Material Grade/Class
1070-1095
Material
1070-1095 High Carbon Steel
Finish
Phosphate Coated
Rockwell Hardness
HV 420-545
Pin Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-187-0875
- Zoro #
- G123413708
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/16 in
- Wall Thickness
- 0.04 in
- Shank Length
- 7/8 in
Details
- Material Grade/Class
- 1070-1095
- Material
- 1070-1095 High Carbon Steel
- Finish
- Phosphate Coated
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 3150 lb
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.188 in Dia x 0.875 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.