Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.312 in Dia x 3.50 in L x 0.062 in Wall
- Mfr # SPPH-312-3500
- Zoro # G523423703
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Wall Thickness
0.062 in
Double Shear Strength (Lbs.)
8700 lb
Finish
Phosphate Coated
Material Grade/Class
1070-1095
Pin Diameter
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-312-3500
- Zoro #
- G523423703
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 8700 lb
- Finish
- Phosphate Coated
- Material Grade/Class
- 1070-1095
- Material
- 1070-1095 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 420-545
Dimensions
- Wall Thickness
- 0.062 in
- Pin Diameter
- 5/16 in
- Shank Length
- 3-1/2 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.312 in Dia x 3.500 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.